This item is Discontinued.

Te Connectivity 15P MTA156 CONN ASSY ORNG 4-641435-5

15P MTA156 CONN ASSY ORNG (Discontinued)

  • Mfr # 4-641435-5
  • Zoro # G300928100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-641435-5
Zoro #
G300928100
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.4 mm

Details

Item
Connector Assembly
Insulation Color
Orange
Wire Range
18 AWG
Terminal Type
Pin
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Application
Power, Wire and Cable
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Insulation Dia
0.095 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.