15P RAST 2.5 Tab Header Ex- Locking THV

  • Mfr # 1-1971838-5

  • Zoro # G000941409


product price:  $1.75
/ea
Sold in multiples of 40 for $70.00

Key Features

Color
Natural
Insulation Material
None
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1971838-5
Zoro #
G000941409
UPC #
-
Country of Origin
United States

Dimensions

Height
15.5 mm
Length
40.1 mm
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
None
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Material
Nylon
Features
Shrouded
Hole Center to Center
2.5 mm
Max. Temp.
120°C
For Use With
Connector/Cable Assembly
Contact Finish
Silver Plated; Tin Plated
Current Rating
6 A
Number of Rows
1
Contact Type
Tab
Number of Contacts
15
Terminal Finish
Matte Silver Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.