Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15P SL 156 HSG W/TABS W/O LR 1-770996-5

15P SL 156 HSG W/TABS W/O LR (Discontinued)

  • Mfr # 1-770996-5
  • Zoro # G400955105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770996-5
Zoro #
G400955105
UPC #
-
Country of Origin
China

Dimensions

Height
1/4 in
Length
2.34 in

Details

Item
Connector
Number of Rows
1
For Use With
SL .156 Contacts
Application
Power, Signal
Material
Nylon
Color
Natural
Standards
CSA Certified; UL E28476; UL Listed
Max. Temp.
105°C
Max. Voltage
250V AC
Connector Type
Receptacle
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Number of Contacts
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.