Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15P SL156 HSG W/RMP&TABS OVSZ

  • Mfr # 1-647402-5

  • Zoro # G400957000


product price: $1.99
/ea
Sold in multiples of 41 for $81.59

Key Features

Number of Rows
1
Color
Natural
Height
6.35 mm
Length
2.374 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-647402-5
Zoro #
G400957000
UPC #
-
Country of Origin
China

Dimensions

Height
6.35 mm
Length
2.374 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Color
Natural
Material
Nylon
For Use With
SL .156 Contacts
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Current Rating
6.5 A
Number of Contacts
15
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.