Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15P UMNL CAP HSG BRN

  • Mfr # 1-480711-1

  • Zoro # G400955525


product price: $0.58
/ea
Sold in multiples of 850 for $493.00

Key Features

Color
Brown
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480711-1
Zoro #
G400955525
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Brown
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Features
Panel Mount Feature
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.