Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15P UMNL HDR ASSY PC 94VO SL 1586683-9

15P UMNL HDR ASSY PC 94VO SL (Discontinued)

  • Mfr # 1586683-9
  • Zoro # G400937903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586683-9
Zoro #
G400937903
UPC #
-
Country of Origin
China

Dimensions

Width
0.799 in
Height
13.97 mm
Length
33.05 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Type
Socket
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Cap Housing
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Connection Material
Phosphor Bronze
Features
Shrouded
Hole Center to Center
6.35 mm
Contact Type
Socket
Contact Finish
Pre-Tin Plated
Number of Rows
3
Number of Contacts
15
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.