
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
770044-1
Zoro #
G101045181
UPC #
-
Country of Origin
China
Dimensions
Height
3/8 in
Length
1.3 in
Width
0.8 in
Details
Item
Housing
Color
Natural
Number of Rows
3
For Use With
Standard Universal MATE-N-LOK Connectors
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Connector Terminates To
Wire & Cable
Max. Temp.
120°C
Number of Contacts
15
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Max. Voltage
600V AC
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.