
15P UMNL PLUG HSG NATL
Mfr # 2-480710-0
Zoro # G700956307
product price: $2.19
/ea
Sold in multiples of 65 for $142.35
Key Features
Color
Natural
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
3
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-480710-0
Zoro #
G700956307
UPC #
-
Country of Origin
United States
Details
Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
3
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Flammability Rating
UL 94 V-2
Hole Center to Center
6.35 mm
Connector Terminates To
Wire & Cable
Number of Contacts
15
Contact Type
Plug
Max. Voltage
600V AC
Terminal Type
Crimp
Max. Temp.
125°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.