Zoro Homepage
This item is Discontinued.
Te Connectivity 15P.374  DR BARRIER STRIP 1-1546306-5

15P.374 DR BARRIER STRIP (Discontinued)

  • Mfr # 1-1546306-5
  • Zoro # G700973564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546306-5
Zoro #
G700973564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.3 in
Screw Size
6-32

Details

Number of Rows
2
Voltage
300 V
Color
Black
Screw Material
Steel
Operating Temperature Range
-40 to 248°F
Number of Levels
1
Mounting Insert
Without
Mounting Options
End Mounting Ears
Terminal Material
Brass
Wire Range
22 to 12 AWG
Mounting Ears
With
Screw Plating Material
Nickel
Bottom Termination Style
Quick Connects
Housing Material
Thermoplastic
Block Style
Flat
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Current Rating (Max)
20 A
UL Flammability Rating
UL 94V-0
Number of Positions
15
Centerline (Pitch)
.375 in
Mounting Angle
Vertical
Product Type
Barrier Strip
Current Rating
20 A
Barrier Strip Style
Dual Barrier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.