Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 2 Row, 25 A, 300 V, 14 AWG

  • Mfr # 1-1546670-5

  • Zoro # G200973859


product price: $9.95
/ea
Sold in multiples of 15 for $149.25

Key Features

Number of Rows
2
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546670-5
Zoro #
G200973859
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
7.303 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
2
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
Color
Black
Number of Levels
1
UL Flammability Rating
UL 94V-0
Screw Plating Material
Nickel
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Screw Material
Steel
Number of Positions
15
Terminal Plating Material
Tin
Housing Material
Thermoplastic
Block Style
Flat
Operating Temperature Range
-40 to 120°C
Connector & Contact Terminates To
Printed Circuit Board
Terminal Material
Brass
Mounting Insert
Without
Mounting Options
End Mounting Ears
Barrier Strip Style
Dual Barrier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.