15P.HDP20 REC.ASSY.

  • Mfr # 3-106506-2

  • Zoro # G400983610


product price:  $4.95
/ea
Sold in multiples of 16 for $79.20

Key Features

Style - Connector
Standard
Type
Receptacle
Color
Black
Material
Polyester GF; Steel
Standards
DIN 41652
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-106506-2
Zoro #
G400983610
UPC #
-
Country of Origin
Poland

Details

Style - Connector
Standard
Type
Receptacle
Color
Black
Material
Polyester GF; Steel
Standards
DIN 41652
Item
Connector

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.