Zoro Homepage
This item is Discontinued.
Te Connectivity 15PIN 0.3MMP FPC CONNECTOR FRONT FLIP 1-2328724-5

15PIN 0.3MMP FPC CONNECTOR FRONT FLIP (Discontinued)

  • Mfr # 1-2328724-5
  • Zoro # G500951502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2328724-5
Zoro #
G500951502
UPC #
-
Country of Origin
United States

Dimensions

Height
1 mm

Details

Item
Connector
Color
Natural
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
0.5 A
Series
FPC
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Max. Temp.
85°C
Hole Center to Center
0.3 mm
Connector Type
Receptacle
Terminal Type
Surface Mount
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
15
Current Rating
0.5 A
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.