
15POS MIXED REC HSG SEALED ASSY
Mfr # 2-1563878-1
Zoro # G500956583
product price: $2.69
/eaSold in multiples of 30 for $80.70
Key Features
Length
67.2 mm
Color
Black
Height
1.23 in
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1563878-1
Zoro #
G500956583
UPC #
-
Country of Origin
Germany
Dimensions
Length
67.2 mm
Height
1.23 in
Width
1.012 in
Details
Color
Black
Material
Glass-Filled PBT
Features
Terminal Position Assurance
IP Rating
IP67
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
Number of Contacts
15
Max. Voltage
42V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.