Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15POS.HD20 PLUG ASS Y 3-338310-2

15POS.HD20 PLUG ASS Y (Discontinued)

  • Mfr # 3-338310-2
  • Zoro # G301043260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-338310-2
Zoro #
G301043260
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Color
Black
Finish
Tin Plated
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Number of Contacts
15
Hole Center to Center
2.74 mm
Connection Material
Phosphor Bronze
Current Rating
6 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Connector Type
Plug
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.