Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15POS.HD20 PLUG ASS Y

  • Mfr # 4-338310-2

  • Zoro # G701043129


product price: $9.59
/ea
Sold in multiples of 8 for $76.72

Key Features

Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Color
Black
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-338310-2
Zoro #
G701043129
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Color
Black
Material
Glass-Filled Polyester
Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Number of Rows
2
Connection Material
Phosphor Bronze
Connector Type
Plug
Contact Finish
Gold Plated
Current Rating
6 A
Terminal Finish
Tin Plated
Number of Contacts
15
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.