15SRB1-X=F8219E

  • Mfr # 6609987-6

  • Zoro # G300984847


product price:  $3.29
/ea
Sold in multiples of 40 for $131.60

Key Features

Leakage Current (Max) (120VAC, 60Hz) (µA)
70
Output Type
.250" FASTON
Voltage (Max) (VAC)
250
Filter Type
Power Line
Type of Connector
IEC 60320-1 C-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609987-6
Zoro #
G300984847
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz) (µA)
70
Output Type
.250" FASTON
Voltage (Max) (VAC)
250
Filter Type
Power Line
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
130
Filtered
Yes
Current Rating (A)
15
Mount Style
Flanged
Mount Angle
Vertical
Input Type
IEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.