
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609987-9
Zoro #
G500985095
UPC #
-
Country of Origin
China
Details
Mount Style
Flanged
Current Rating (A)
15
Filter Type
Power Line
Voltage (Max) (VAC)
250
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Mount Angle
Vertical
Type of Connector
IEC 60320-1 C-14
Filtered
No
Operating Temperature Range (°C)
-10 ° - 40
Input Type
IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.