Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15SRB8-X=F8220E 1-6609987-5

15SRB8-X=F8220E (Discontinued)

  • Mfr # 1-6609987-5
  • Zoro # G600983120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609987-5
Zoro #
G600983120
UPC #
-
Country of Origin
China

Details

Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
70
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (µA)
130
Filter Type
Power Line
Current Rating (A)
15
Type of Connector
IEC 60320-1 C-14
Mount Style
Flanged
Operating Temperature Range (°C)
-10 ° - 40
Mount Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.