Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15VT6=F7336  S0 6609047-4

15VT6=F7336 S0 (Discontinued)

  • Mfr # 6609047-4
  • Zoro # G300984502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609047-4
Zoro #
G300984502
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz)
1.2 mA
Filtered
Yes
Output Type
Stud
Filter Type
Power Line
Current Rating
15 A
Mount Style
Flanged
Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Input Type
Stud
Leakage Current (Max) (250VAC, 50Hz)
2 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.