Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pin Terminal, 2.5 mm², PVC Insulated, Blue 342166-1

Pin Terminal, 2.5 mm², PVC Insulated, Blue (Discontinued)

  • Mfr # 342166-1
  • Zoro # G800952711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342166-1
Zoro #
G800952711
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²
Overall Length
0.81 in

Details

Item
Pin Terminal
Insulation Color
Blue
Insulation Type
PVC
Wire Type
Regular Wire
Insulation Dia
3 to 4.9 mm
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.