
Blade Terminal, 2.62 mm², Nylon Insulated, Black (Discontinued)
- Mfr # 151469
- Zoro # G200975167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151469
Zoro #
G200975167
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Barrel Inside Dia.
0.172527 in
Overall Length
1.079 in
Pin Length
0.649 in
Details
Item
Blade Terminal
Insulation Color
Black
Insulation Type
Nylon
Seam
Closed Barrel
Wire Type
Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Tin
Insulation Dia
0.169 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.