Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, Blue, Polyolefin Insulation

  • Mfr # 55825-1

  • Zoro # G300975852


product price: $2.29
/ea
Sold in multiples of 42 for $96.18

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Insulation Material
Polyolefin
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55825-1
Zoro #
G300975852
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Wire Insulation Diameter (Max)
.19 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Polyolefin
Material
Copper
Finish
Unplated, Tin
Contact Plating Material
Tin
Serrated
No
Military Category
No
Sealable
Yes
Terminal & Splice Style
Splice
Support Style
Insulation Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.