Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 2.62 mm², 600/1,000 V, Polyolefin Insulated, Blue

  • Mfr # 8-55850-2

  • Zoro # G300930363


product price: $3.35
/ea
Sold in multiples of 100 for $335.00

Key Features

Insulation Color
Blue
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Insulation Type
Polyolefin
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-55850-2
Zoro #
G300930363
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#6
Barrel Inside Dia.
0.0799 in
Overall Length
1.186 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Polyolefin
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
125 Degrees C
Features
Heavy Duty; Wire Insulation Support
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.19 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.