
Ring Terminal, #10 Stud Size, 14 AWG, 600 V, 1000 V, Polyolefin Insulated, Blue (Discontinued)
- Mfr # 8-55852-2
- Zoro # G100930426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-55852-2
Zoro #
G100930426
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#10
Barrel Inside Dia.
0.0799 in
Overall Length
1.126 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Polyolefin
Maximum Voltage
600 V, 1000 V
Maximum Operating Temperature
125 Degrees C
Wire Type
Stranded, Regular Wire
Features
Heavy Duty; Wire Insulation Support
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.19 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.