Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 AMPMODU MT COVER DR .100CL

  • Mfr # 102536-6

  • Zoro # G300946395


product price: $0.91
/ea
Sold in multiples of 99 for $90.09

Key Features

Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Centerline (Pitch)
.100 in
Body Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102536-6
Zoro #
G300946395
UPC #
-
Country of Origin
Mexico

Details

Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Centerline (Pitch)
.100 in
Body Material
Thermoplastic
Number of Positions
16
UL Flammability Rating
UL 94V-0
Cover Side
Back
Number of Rows
2
Flame Retardant
Yes
Profile
Low
Cover Type
Shielded
Row-to-Row Spacing
.100 in
Accessory Type
Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.