Zoro Homepage
This item is Discontinued.
Te Connectivity 16 AMPMODU MT COVER DR .100CL 102537-6

16 AMPMODU MT COVER DR .100CL (Discontinued)

  • Mfr # 102537-6
  • Zoro # G400946370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102537-6
Zoro #
G400946370
UPC #
-
Country of Origin
Mexico

Details

Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Number of Positions
16
Cover Type
Ejection
Profile
Low
Cover Side
Front
Accessory Type
Cover
Number of Rows
2
Centerline (Pitch)
.100 in
Body Material
Thermoplastic
UL Flammability Rating
UL 94V-0
Row-to-Row Spacing
.100 in
Flame Retardant
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.