Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 LOCKING CLIP HSG DR .100CL 1-87133-3

16 LOCKING CLIP HSG DR .100CL (Discontinued)

  • Mfr # 1-87133-3
  • Zoro # G200955855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87133-3
Zoro #
G200955855
UPC #
-
Country of Origin
Mexico

Dimensions

Length
20.73 mm
Height
7.62 mm

Details

Item
Connector
Number of Rows
2
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Connector Terminates To
Wire & Cable
Contact Type
Socket
Max. Temp.
105°C
Number of Contacts
16
Connection Material
Phosphor Bronze
Max. Voltage
250V AC
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.