Zoro Homepage
This item is Discontinued.
Te Connectivity 16 MODII HDR DR SFMT B/A T&R L 5-147279-9

16 MODII HDR DR SFMT B/A T&R L (Discontinued)

  • Mfr # 5-147279-9
  • Zoro # G100938811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147279-9
Zoro #
G100938811
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Includes
Pick & Place Cap
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Number of Contacts
16
Contact Type
Pin
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
2
Terminal Finish
Tin-Lead Plated; Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.