Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 MODII HDR DRST SHRD .100CL 87589-4

16 MODII HDR DRST SHRD .100CL (Discontinued)

  • Mfr # 87589-4
  • Zoro # G700940740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87589-4
Zoro #
G700940740
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200

Details

Item
Connector
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connection Material
Phosphor Bronze
Material
Nylon
For Use With
Printed Circuit Board
Connector Type
Header
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Rows
2
Number of Contacts
16
Contact Finish
Bright Tin-Lead Plated
Current Rating
3 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.