Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 MODII HDR SRST UNSHRD A/PIN 103336-9

16 MODII HDR SRST UNSHRD A/PIN (Discontinued)

  • Mfr # 103336-9
  • Zoro # G100937630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103336-9
Zoro #
G100937630
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connection Material
Copper-Nickel-Tin
Material
Thermoplastic
Features
Unshrouded
Contact Type
Pin
Number of Contacts
16
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.