This item is Discontinued.

Te Connectivity 16 MODII VRT SR CE 100/115 1-534237-4

16 MODII VRT SR CE 100/115 (Discontinued)

  • Mfr # 1-534237-4
  • Zoro # G101041077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-534237-4
Zoro #
G101041077
UPC #
-
Country of Origin
China

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
105°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Color
Black
Material
Glass-Filled Polyester
Number of Rows
1
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Contacts
16
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.