Zoro Homepage
This item is Discontinued.
Te Connectivity 16 MODIV HSG COMP DR .100CL 1-87456-1

16 MODIV HSG COMP DR .100CL (Discontinued)

  • Mfr # 1-87456-1
  • Zoro # G600955240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87456-1
Zoro #
G600955240
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
20.45 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
CSA LR7189; UL E28476
Terminal Type
Crimp
Max. Voltage
250V AC
Current Rating
3 A
Max. Temp.
105°C
Connector Type
Receptacle
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Connector Terminates To
Wire & Cable
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.