Zoro Homepage
This item is Discontinued.
Te Connectivity 16 MODIV VRT SR CE 100/115 6-535541-4

16 MODIV VRT SR CE 100/115 (Discontinued)

  • Mfr # 6-535541-4
  • Zoro # G401043160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-535541-4
Zoro #
G401043160
UPC #
-
Country of Origin
China

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
16
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Current Rating
3 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Socket
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.