
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-104503-5
Zoro #
G700955591
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Height
2.48 mm
Length
40.58 mm
Details
Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
267V
Connector Type
Plug
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Number of Contacts
16
Current Rating
3 A
Connector Terminates To
Wire & Cable
Contact Type
Pin
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.