Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 MTE RCPT HSG SR PLAIN .100 1-103688-5

16 MTE RCPT HSG SR PLAIN .100 (Discontinued)

  • Mfr # 1-103688-5
  • Zoro # G300956059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103688-5
Zoro #
G300956059
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.25 mm
Length
4.06 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
600V AC
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
For Use With
Crimp Snap-In Contacts
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
16
Contact Type
Socket
Current Rating
3 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.