Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 MTE RCPT HSG SR RIB .100CL 1-103648-5

16 MTE RCPT HSG SR RIB .100CL (Discontinued)

  • Mfr # 1-103648-5
  • Zoro # G100955702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103648-5
Zoro #
G100955702
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.24 mm
Length
40.58 mm

Details

Color
Black
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
16
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.