Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 MTE VERT SMT HDR w/o caps or bdlocks

  • Mfr # 5-1825574-8

  • Zoro # G700940801


product price: $3.55
/ea
Sold in multiples of 60 for $213.00

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Height
6.68 mm
Maximum Operating Temperature
105 Degrees C
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1825574-8
Zoro #
G700940801
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.68 mm
Length
43.21 mm
Contact Plating Thickness
2.54 to 5.08 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Operating Temperature
105 Degrees C
Connection Material
Brass
Material
High Temperature Thermoplastic
Features
Shrouded
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated; Tin Plated
Number of Contacts
16
Contact Type
Pin
Number of Rows
1
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.