Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 NOVO MIL 30DP  LEAD FREE 1658623-3

16 NOVO MIL 30DP LEAD FREE (Discontinued)

  • Mfr # 1658623-3
  • Zoro # G101041237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658623-3
Zoro #
G101041237
UPC #
-
Country of Origin
China

Dimensions

Length
24.89 mm
Width
0.2402 in
Height
15.16 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.037 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Number of Rows
2
Application
Signal
Color
Black
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Max. Voltage
250V AC
Number of Contacts
16
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Current Rating
1 A
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.