Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 NOVO MIL/CTR 15DP.LEAD FREE 1658621-3

16 NOVO MIL/CTR 15DP.LEAD FREE (Discontinued)

  • Mfr # 1658621-3
  • Zoro # G101040926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658621-3
Zoro #
G101040926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.16 mm
Width
0.2949 in
Length
24.89 mm
Max. Insulation Dia.
0.037 in
Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Number of Rows
2
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Max. Voltage
250V AC
Contact Type
Socket
Terminal Finish
Tin Plated
Max. Temp.
105°C
Number of Contacts
16
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Current Rating
1 A
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.