Zoro Homepage
This item is Discontinued.
Te Connectivity 16 POS EP 2.5 HSG  GLOW WIRE 1-1744417-6

16 POS EP 2.5 HSG GLOW WIRE (Discontinued)

  • Mfr # 1-1744417-6
  • Zoro # G400955976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744417-6
Zoro #
G400955976
UPC #
-
Country of Origin
China

Dimensions

Height
5.7 mm
Length
42.3 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power
Connector Type
Plug
Max. Temp.
105°C
For Use With
213223-() and 2132415-() Header Assembly
Hole Center to Center
2.5 mm
Material
Nylon
Terminal Type
Crimp
Contact Type
Socket
Number of Contacts
16
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.