
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284513-6
Zoro #
G300930097
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Number of Rows
1
Voltage (VAC)
300
Side Stackable
No
Block Type
None
Centerline
3.81 mm [ .1499 in ]
Interlock
Without
Housing Material
Polyamide 6.6
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Connector Style
Header
Housing Color
Green
Current Rating (Max) (A)
11
Shrouded
Yes
Contact Mating Area Plating Material
Tin
Number of Positions
16
Screwless Terminal Block
No
Applies To
Printed Circuit Board
Closed End
With
Contact Mount
Through Hole
Mating Angle
90°
Threaded Flange
Without
Mounting Angle
Right Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.