Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16 POS TERMI-BLOK PLUG STAC 3 1-284506-6

16 POS TERMI-BLOK PLUG STAC 3 (Discontinued)

  • Mfr # 1-284506-6
  • Zoro # G000930113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284506-6
Zoro #
G000930113
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Contact Mount
Through Hole
Number of Positions
16
Screw Plating Material
Nickel
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mounting Angle
Right Angle
Housing Color
Green
Centerline
3.5 mm [ .138 in ]
Housing Material
Polyamide 6.6
Connector Style
Plug
Side Stackable
Yes
Block Type
None
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Applies To
Wire
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Number of Rows
1
Wire Entry Angle
Side
Interlock
Without
Current Rating (Max) (A)
11
Shrouded
No
Screwless Terminal Block
No
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.