Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 SDL RND SHIELD TOP BULK PKG

  • Mfr # 520466-1

  • Zoro # G701048827


product price: $3.95
/ea
Sold in multiples of 50 for $197.50

Key Features

Number of Conductors
16
UL Flammability Rating
UL 94V-2
Accessory Type
Top Shield
Receptacle Configuration
Standard
Housing Color
Smoke Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520466-1
Zoro #
G701048827
UPC #
-
Country of Origin
United States

Details

Number of Conductors
16
UL Flammability Rating
UL 94V-2
Accessory Type
Top Shield
Receptacle Configuration
Standard
Housing Color
Smoke Gray
Housing Material
Polycarbonate GF
Cable Type
Round
Connector Style
Plug
Product Type
Accessory
PCB Mount Retention
Without
Number of Positions
16
Agency/Standard
UL, CSA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.