Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 16 SDL TE RCPT ASSY 5-1761183-6

16 SDL TE RCPT ASSY (Discontinued)

  • Mfr # 5-1761183-6
  • Zoro # G601038003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1761183-6
Zoro #
G601038003
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
16
UL Flammability Rating
UL 94V-0
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Shield Material
Brass
Housing Color
Black
Connector Style
Receptacle
Contact Current Rating (Max)
1.5 A
Circuit Application
Signal
Keying
E
Connector System
Cable-to-Board
Contact Mating Area Plating Material
Gold
Grounding Options
Panel Ground
Contact Base Material
Phosphor Bronze
Number of Conductors
16
Housing Material
Polyester GF
PCB Mount Retention Type
Mounting Hole
PCB Mount Retention
With
Shield Plating Material
Tin over Nickel
Centerline (Pitch)
.05 in
Product Type
Connector
Receptacle Configuration
Standard
Operating Temperature Range
-4 to 176°F
Housing Entry Style
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.