Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1600APS12P=F8418 5-1609114-3

1600APS12P=F8418 (Discontinued)

  • Mfr # 5-1609114-3
  • Zoro # G200985449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1609114-3
Zoro #
G200985449
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz) (mA)
390
Filter Type
Power Line
Voltage (Max) (VAC)
690
Current Rating (A)
1600
Mount Style
Flanged
Wiring Configuration
DELTA (3 wire + ground)
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 50
Output Type
Bus Bar
Input Type
Bus Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.