
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1437569-2
Zoro #
G800983340
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Diameter
16 mm
Button Width
.59 in
Details
Mounting Type
Panel
For Use With
Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
Snap Action
With
Number of Actuators
Single
Contact Current Rating
5 A
Type of Contact
1 NO & 1 NC
Oil-Tight
No
Actuator Style
Round
Operating Function
Momentary
Seal Type
IP65
Illuminated
Yes
Switch Type
Pushbutton
Switch Contact Plating Material
Gold
Low Profile
No
Dust Proof
No
Tactile
Yes
Process Sealed
No
Contact Base Material
Copper Alloy
Ganged
No
Mounting Angle
Vertical
Product Type
Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.