164J2B11=REC 2-POS KY PLL BOTH

  • Mfr # 1-1437569-3

  • Zoro # G600982895


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Maintained Action Release
Key; Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Contact Resistance
20 mΩ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1437569-3
Zoro #
G600982895
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm

Details

Item
Push Button Operator
Action
Maintained
Maintained Action Release
Key; Push/Pull
Operator Illumination
Non-Illuminated
Contact Resistance
20 mΩ
Oil-Tight
No
Switch Type
Key Lock
Contact Finish
Gold
Insulation Resistance
100 MΩ
Life Expectancy
100000 Cycles
Soldering Type
Hand
Type of Contact
1 NO & 1 NC
Dielectric Strength
1500 VAC
Contact Current Rating
5 A
Mounting Type
Panel
Remove Key
Both Positions
Illuminated
No
Number of Positions
2
Number of Actuators
Single
Actuator Style
Key
Operating Temperature (Max)
50°C
Product Type
Switch
Configuration (Pole-Throw)
Double Pole - Double Throw
Operating Function
Maintained

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.