Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

164SL11=SQ MOM ILL PB 1NO&1NC

  • Mfr # 2-1437569-5

  • Zoro # G200984138


product price: $38.79
/ea
Sold in multiples of 2 for $77.58

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
For Use With
T1 3/4 midget flanged base lamps., Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437569-5
Zoro #
G200984138
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Button Width
.59 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
For Use With
T1 3/4 midget flanged base lamps., Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
Tactile
Yes
Process Sealed
No
Contact Current Rating
5 A
Type of Contact
1 NO & 1 NC
Mounting Angle
Vertical
Illuminated
Yes
Snap Action
With
Actuator Style
Square
Product Type
Switch
Switch Contact Plating Material
Gold
Seal Type
IP65
Ganged
No
Operating Function
Momentary
Oil-Tight
No
Dust Proof
No
Switch Type
Pushbutton
Low Profile
No
Mounting Type
Panel
Number of Actuators
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.