164TL511=RECT PP ILL PB INO&IN

  • Mfr # 3-1437569-8

  • Zoro # G400983764


product price:  $43.99
/ea
Sold in multiples of 2 for $87.98

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
For Use With
Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437569-8
Zoro #
G400983764
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Button Width
.59 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
For Use With
Lens Model 64T(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
Oil-Tight
No
Mounting Angle
Vertical
Type of Contact
1 NO & 1 NC
Snap Action
With
Switch Contact Plating Material
Gold
Dust Proof
No
Tactile
Yes
Mounting Type
Panel
Contact Base Material
Copper Alloy
Product Type
Switch
Contact Current Rating
5 A
Ganged
No
Number of Actuators
Single
Operating Function
Push-On/Push-Off
Illuminated
Yes
Low Profile
No
Actuator Style
Rectangular
Seal Type
IP65
Switch Type
Pushbutton
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.