Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16/8W+4SC MQS SOCKET HSG

  • Mfr # 1-953892-1

  • Zoro # G600955493


product price: $0.63
/ea
Sold in multiples of 112 for $70.56

Key Features

Number of Rows
2
Height
0.425 in
Length
23.1 mm
Color
Gray
Width
0.681 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-953892-1
Zoro #
G600955493
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
0.425 in
Length
23.1 mm
Width
0.681 in

Details

Number of Rows
2
Color
Gray
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Flammability Rating
UL 94 HB
Number of Contacts
14
Max. Temp.
100°C
Hole Center to Center
2.54 mm
Max. Voltage
16V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.